Quantity | Price | Discount |
---|---|---|
1 - 4 | £91.99 | 0% |
5 + | £85.55 | 7% |
The super strong Titan 4 Leg chair has been developed solely to withstand the heavy duty, day to day use in a classroom environment and is almost unbreakable. It features tamper proof fixings and anti-tilt legs. Recommended usage time of 8 hours.
Perfect for every day use
Durable impact-resistant polypropylene shell
Strong steel frame with plastic feet
Recommended Usage Time: 8 hours
Component Guarantee: 5 Years
Weight Tolerance: 114kg
Seat Dimensions (WxDxH): 425x410x460mm
Back Dimensions (WxH): 405x425mm
Dimension(WxDxH): 500x520x840mm
Colour: Steel Blue