Four Leg With castors


£309.99 Inc VAT (20%)

See all variants from £309.99

Description

Take control of your learning environment with our dynamic classroom seating solution. Teach and Move allows you to create multiple configurations to enable individual, group or large team learning, and to allow students and educators to connect more effectively.


- Ages 13+
-Up to 8 hours
-Classroom Safe
-Lumbar Support
-Anti Tilt
-Tested- Ergonomics BS EN 17291.1
-Tested-Strength & sustainability BS EN 1729.2
-20 Year manufacturer guarantee
-Stackable
-Ultra Strong

Feature Attributes

Seat Depth:
406 mm
Seat Width:
423 mm
Seat Height Range:
470 mm
Weight:
6.6 kg
Seat Height:
423 mm
Overall Depth:
475 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome