Titan Desk Folding Exam


£109.99 Inc VAT (20%)

See all variants from £109.99

Description

Our exam desks are the perfect accompaniment to the Titan seating range. The Premium Folding Exam desk has a 15mm top and 22mm thick steel frame.

Feature Attributes

Colour:
Beech
Overall Width:
600 mm
Overall Height:
720 mm
Overall Depth:
600 mm
Component Guarantee:
2 year

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome