Titan Junior Swivel Chair 5-11 Years With Glides


Select
£162.99 Inc VAT (20%)


See all variants from £162.99

Description

The Titan swivel range is innovative and stylish. It offers excellent user comfort for either students or teachers and can easily be adjusted to suit a user's height.

Available with castors or glides.


-Up to 8 hours usage
-Classroom safe
-Lumbar Support
-Height Adjustable
-Portable
-Conforms to Ergonomics BS EN 1729.1
-Conforms to Strength and Stability BS EN 1729.2

Feature Attributes

Seat Depth:
320 mm
Seat Width:
387 mm
Overall Depth:
600 mm
Overall Width:
600 mm
Overall Height:
765 - 820 mm
Weight:
11.2 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome