Titan Polypropylene Exam Desk


Select
£163.99 Inc VAT (20%)


See all variants from £163.99

Description

These desks are the perfect accompaniment to the Titan seating range.

Features and Benefits
• Height adjustable with a stable base
• Classroom safe and easy to clean

Typical Applications
• Schools

Notes
• Conforms to Ergonomics BS EN 1729.1
• Conforms to Strength & Stability BS EN 1729.2

Feature Attributes

Depth:
600 mm
Width:
600 mm
Height:
710 mm
Weight:
5 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome