Aqua Duo Laminate Changing Room Bench with Hooks


£2,099.99 Inc VAT (20%)

See all variants from £2,099.99


Description unavailable

Feature Attributes

Material:
Steel/Wood
Frame Material:
Steel
Type:
Cloakroom Bench
Seat Height:
450 mm
Height:
1750 mm
Depth:
800 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome