Aqua Duo Stainless Steel Changing Room Bench with Hooks


£1,699.99 Inc VAT (20%)

See all variants from £1,699.99


Description unavailable

Feature Attributes

Type:
Cloakroom Bench
Material:
Steel
Frame Material:
Steel
Colour:
Silver
Seat Height:
450 mm
Height:
1750 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome