Aqua Mezzo Freestanding Changing Room Bench - Stainless Steel


£699.99 Inc VAT (20%)

See all variants from £699.99


Description unavailable

Feature Attributes

Colour:
Silver
Material:
Steel
Type:
Freestanding Bench
Frame Material:
Steel
Seat Height:
450 mm
Depth:
325 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome