Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Workbenches & Accessories
Workbenches
Basic Cloakroom Benches, Double Sided
By C&P
See all variants from
£799.99
Inc VAT (20%)
Up to 10% off
See all variants from
£799.99
Description unavailable
Feature Attributes
Product Type:
Cloakroom Benches
Seat Height:
420 mm
Overall Height:
1650 mm
Frame Colour:
Black Grey
Frame Material:
Rectangular Steel Pipe
Adjustable Height Range:
10 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome