Bolt-Together Cloakroom Shelving System, Extension Shelf Unit


£499.99 Inc VAT (20%)

See 2 Product Variants
£499.99

Description


Description unavailable

Feature Attributes

Supplied:
Flat Pack
Frame Colour:
Light Grey
Frame Material:
Steel Plastic Coated
Depth:
600 mm
Height:
2000 mm
Fittings:
With Clothes Rail Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome