Bolt-Together Cloakroom Shelving System, Standard Shelf Unit


£539.99 Inc VAT (20%)

See all variants from £539.99

Description


Description unavailable

Feature Attributes

Frame Colour:
Light Grey
Supplied:
Flat Pack
Frame Material:
Steel Plastic Coated
Depth:
600 mm
Height:
2000 mm
Fittings:
With Clothes Rail Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome