Changing Room Benches with Aluminium Slats and Hooks, with Shoe Racks


£929.99 Inc VAT (20%)

See all variants from £929.99

Description


Description unavailable

Feature Attributes

Product Type:
Cloakroom Benches
Seat Height:
450 mm
Supplied:
Flat Pack
Frame Material:
Steel
Bench Type:
With Back Rest, with Shoe Rack
Overall Height:
1650 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome