Changing Room Benches with Aluminium Slats and Shoe Racks


£499.99 Inc VAT (20%)

See 6 Product Variants
£499.99

Description


Description unavailable

Feature Attributes

Product Type:
Cloakroom Benches
Supplied:
Flat Pack
Seat Height:
450 mm
Frame Material:
Steel
Overall Depth:
350 mm
Overall Height:
450 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome