Changing Room Benches with Aluminium Slats


£499.99 Inc VAT (20%)

See all variants from £499.99

Description


Description unavailable

Feature Attributes

Overall Height:
450 mm
Seat Height:
450 mm
Product Type:
Cloakroom Benches
Overall Depth:
350 mm
Supplied:
Flat Pack
Frame Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome