Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Cloakroom Furniture
Classic Duo Bench
By Slingsby
See all variants from
£599.99
Inc VAT (20%)
See all variants from
£599.99
Description
Description unavailable
Feature Attributes
Seat Height:
450 mm
Depth:
745 mm
Height:
1750 mm
Seat Depth:
350 mm
Bench Height:
450 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome