Classic Mezzo Bench with U Shape Legs


£239.99 Inc VAT (20%)

See all variants from £239.99

Description


Description unavailable

Feature Attributes

Material:
Steel/Wood
Type:
Freestanding Bench
Seat Height:
450 mm
Depth:
350 mm
Height:
450 mm
Bench Height:
450 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome