Cloakroom Benches with Hook Strips and Shoe Racks, Single Sided


£799.99 Inc VAT (20%)

See all variants from £799.99

Description


Description unavailable

Feature Attributes

Product Type:
Cloakroom Benches
Seat Height:
450 mm
Supplied:
Flat Pack
Frame Material:
Rectangular Steel Pipe, Powder Coated
Bench Type:
With Back Rest, with Shoe Rack
Overall Height:
1650 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome