Cloakroom Benches with Shoe Racks, Double Sided


£999.99 Inc VAT (20%)

See all variants from £999.99

Description


Description unavailable

Feature Attributes

Product Type:
Cloakroom Benches
Seat Height:
450 mm
Supplied:
Flat Pack
Bench Type:
with Shoe Rack
Frame Material:
Rectangular Tubing, Powder Coated
Overall Height:
450 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome