Club Mezzo Deep Freestanding Benches


£369.99 Inc VAT (20%)

See all variants from £369.99

Description


Description unavailable

Feature Attributes

Type:
Freestanding Bench
Frame Material:
Steel
Material:
Steel/Wood
Seat Height:
450 mm
Height:
450 mm
Depth:
450 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome