Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Cloakroom Furniture
Club Mezzo Freestanding Benches
By Slingsby
20 Variants From
£329.99
Inc VAT (20%)
See 20 Product Variants
£329.99
Description
Description unavailable
Feature Attributes
Material:
Steel/Wood
Type:
Freestanding Bench
Frame Material:
Steel
Seat Height:
450 mm
Height:
450 mm
Depth:
325 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome