Club Mono Wall Mounted Benches


£349.99 Inc VAT (20%)

See 20 Product Variants
£349.99

Description


Description unavailable

Feature Attributes

Material:
Steel/Wood
Type:
Wall Mounted Bench
Frame Material:
Steel
Seat Height:
450 mm
Height:
450 mm
Depth:
450 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome