Club Solo Changing Room Bench


£569.99 Inc VAT (20%)

See 20 Product Variants
£569.99

Description


Description unavailable

Feature Attributes

Material:
Steel/Wood
Frame Material:
Steel
Seat Height:
450 mm
Height:
1750 mm
Depth:
400 mm
Bench Height:
450 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome