Evolve Duo Bench with Hooks and Uprights


£749.99 Inc VAT (20%)

See 20 Product Variants
£749.99

Description


Description unavailable

Feature Attributes

Type:
Double Bench Only
Seat Height:
450 mm
Depth:
800 mm
Height:
1750 mm
Bench Height:
450 mm
Seat Depth:
350 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome