Evolve Mono Shoe Racks


£169.99 Inc VAT (20%)

See all variants from £169.99

Description


Description unavailable

Feature Attributes

Type:
Shoe Rack
Seat Height:
450 mm
Height:
450 mm
Depth:
350 mm
Bench Height:
450 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome