Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Clocks
Analog Wall Clock With Calibration Blue Frame/White Face
By TRACEABLE
Order Code:
ZT2867981S
£53.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£51.83
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/clocks/analog-wall-clock-with-calibration-blue-frame-white-face/p/ZT2867981S
Add to quotation
View all Clocks
Description
TRACEABLE Analog Wall Clock with Calibration Blue Frame/White Face 94460-50
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Analog Wall Clock With Calibration Blue Frame/White Face
Product Code
94460-50
Pack Size
Each
Product Type
Clocks and Timers
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome