Inc VAT (20%)
Apart from suitable furniture with ergonomic chairs and a meeting table, a conference room should also be tech-friendly. An 80mm circular cutout is the ideal size for the cost-effective
Ion power modules. The power modules can then be dropped into position, with cables hard-wired into them which feed down through the hollow table column and under the base to the floor, creating new dimensions in dining area design with integrated power and data.
Product Type:
Coffee Tables
Diameter:
800 mm
Shape:
Circular