Monza Square Coffee Table with Flat Round Brushed Steel Base 800mm


£369.99 Inc VAT (20%)

See all variants from £369.99

Description

Classic, contemporary and refined are the words most often used to describe the Monza table range. Monza tables are available in coffee and poseur table formats as well as standard height meeting or dining tables. With its slim profile circular base and tubular column, Monza has a timeless design that never goes out of style, and the choice of circular, square or rectangular tops allows for customisation of design and function.

Feature Attributes

Diameter:
800 mm
Product Type:
Coffee Table