Side Coffee Table Tray Sofa Ottoman Couch Room Console Stand End TV Lap Snack


£35.99 Inc VAT (20%)

See 2 Product Variants
£35.99

Description

CHIC DESIGNER STYLE: This three tier, s-shaped modern accent table with wood grain has spacious shelves that offer plenty of room for books, magazines, remote controls, photo album, plant and other kinds of daily items while adding chic to your inner space.SOLID STABILITY: Two metal supporting poles with powder coating add further strength and visual detail to an already stunning look, ensuring that your belongings stay safe and securely upright on this small desk.STYLISH VERSATILITY: This small side desk features compact size, can be used as a living room table, coffee table, bed side desk, etc.LIGHTWEIGHT CONVENIENCE:This storage shelf made of particle board and aluminum alloy support pipes, light weight, so that it can be easily relocated and moved.Overall Dimension: 50L x 50W x 50Hcm, Weight Capacity: 10kg

Feature Attributes

Weight Capacity:
10 kg
Product Type:
Side Coffee Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome