Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Living Room Furniture
Shelving & Storage
Cupboard Accessories
Desktop for 500mm Cupboard Width
By EUROKRAFTbasic
See all variants from
£239.99
Inc VAT (20%)
See all variants from
£239.99
Description
Description unavailable
Feature Attributes
Colour:
Light Grey
Product Type:
Accessories
Supplied:
Assembled
Width:
495 mm
Height:
275 mm
Depth:
495 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome