38-INCH GUITAR: Complete 38 Inch acoustic guitar set perfect for beginners and students looking for daily practice with.FINE CONSTRUCTION: Made from a range of high quality materials, this guitar's cutaway design boasts a great gloss finish.HIGH-QUALITY SOUND: The classical guitar body and user-friendly fretboard with steel string guitar create a bright sound and is featured in many different styles of music including Country, Jazz, and Rock etc.CARRYING BAG: Includes a polyester case to protect it from dust and allows for easy storage and portability.There is a small storage bag on the gig bag suitable for a musical instrument book.DIMENSIONS: Overall Dimension: 96.5L x 35.8W x 8.5T cm.