Busyscreen Classic Floor Partition - Loop Nylon


£399.99 Inc VAT (20%)

See all variants from £399.99

Description

Display, divide and partition with one standard product.A flexible screen that can also be used for displays due its ability to accept pins.Screens are 32mm thick which provides an excellent acoustic shadow.Each screen is supplied with a pair of stabilising feet, height adjustable button feet and one flexible linking strip for joining screens together.Woven cloth is a traditional, hardwering material and accepts pins.Loop nylon accepts pins and velcro. () .Manufactured in the UK.

Feature Attributes

Product Type:
Floor Partition
Thickness:
32 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome