1200 Corner Desk Maple


£319.99 Inc VAT (20%)

See 2 Product Variants
£319.99

Description


Description unavailable

Feature Attributes

Colour:
Maple
Size:
1200 mm
Weight:
45.8 kg
Material:
MFC
Product Type:
Office Desks
Standards:
EN 13501-1, 2018
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome