1200 Corner Desk Walnut


£319.99 Inc VAT (20%)

See 2 Product Variants
£319.99

Description


Description unavailable

Feature Attributes

Product Type:
Office Desks
Weight:
45.8 kg
Colour:
Walnut
Material:
MFC
Size:
1200 mm
Environment Support:
FSC Certified
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome