1200 Corner Desks with Oak Finish and Cable Legs


£339.99 Inc VAT (20%)

See all variants from £339.99


Description unavailable

Feature Attributes

Material:
MFC
Size:
1200 mm
Product Type:
Office Desks
Colour:
Oak
Weight:
45.8 kg
Cable Port:
Yes
More attributes