1200 Corner Desks


£279.99 Inc VAT (20%)
6.5% off

See all variants from £279.99


Description unavailable

Feature Attributes

Size:
1200 mm
Product Type:
Office Desks
Weight:
42.8 kg
Material:
MFC
Style:
Corner Desk
Leg Type:
Cantilever
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome