1200 Round Tables with Silver Legs


£209.99 Inc VAT (20%)

See all variants from £209.99


Description unavailable

Feature Attributes

Height:
740 mm
Product Type:
Meeting Tables
Shape:
Circular Table
Material:
MFC
Frame Colour:
Silver
Size:
1200 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome