1200 x 800mm Height Adjustable 6 Person Bench Desk Grey Oak Top with Scalloped Edge Silver Frame
Hover to enlarge the image
0
1
2
3
4
5
6
7

1200 x 800mm Height Adjustable 6 Person Bench Desk Grey Oak Top with Scalloped Edge Silver Frame

Order Code:
MPN:

Product Description

Elevate your team's workspace with the Air Back-to-Back Height Adjustable Desk for six. This workstation features stylish scalloped edging and is equipped with two Ethernet ports, a USB port, a USB-C port, and three UK plugs per desk, ensuring optimal connectivity. The adjustable height promotes ergonomic working positions. Designed for collaboration and efficiency, it's the perfect blend of aesthetics and functionality for the modern office.

• Smooth, powerful electronic dual motors • 4 programmable optional memory height settings • Large 665-1315mm height range • Premium 120kg weight capacity • Anti-trap safety stop feature • Digital LED display • Choice of 8 wood finishes and 3 leg colours

Specifications
Height Adjustable Range
665-1315mm
Frame Colour
Silver
Weight Capacity
120kg
Material
Wood
Depth
1640mm
Height Range
665-1315mm
Weight
278kg
Overall Width
3620mm
Colour
Grey/Oak
Thickness
25mm
Leg Type
Height Adjustable
Finish
Grey Oak
Shape
Rectangular
Width
3620mm
Top Depth
1600mm
Height Adjustment Speed
38
Height Under Top Range
640-1290mm
Top Shape
Straight (B2B)
Width Under Top
3470mm
Dimensions
1200 x 800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome