1400 LH Desk Beech


£359.99 Inc VAT (20%)

See all variants from £359.99


Description unavailable

Feature Attributes

Material:
MFC
Product Type:
Office Desks
Colour:
Beech
Size:
1400 mm
Weight:
49.1 kg
Cable Management:
Cable Managed Leg
More attributes