1400 LH Desk Oak


£349.99 Inc VAT (20%)

See all variants from £349.99


Description unavailable

Feature Attributes

Material:
MFC
Weight:
49.1 kg
Size:
1400 mm
Product Type:
Office Desks
Colour:
Oak
Cable Management:
Cable Managed Leg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome