1400 LH Desk Walnut


£359.99 Inc VAT (20%)

See all variants from £359.99


Description unavailable

Feature Attributes

Weight:
49.1 kg
Colour:
Walnut
Size:
1400 mm
Product Type:
Office Desks
Material:
MFC
Standards:
EN 13501-1, 2018
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome