Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
1600 Semi Desks
By Impulse
See all variants from
£279.99
Inc VAT (20%)
See all variants from
£279.99
Description unavailable
Feature Attributes
Frame Colour:
Silver
Size:
1600 mm
Material:
MFC
Depth:
800 mm
Height:
740 mm
Weight:
29.7 kg
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome