1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Desks, Tables & Workstations

3P and 2P Desks - Grey Frame


See all variants from
£499.99Inc VAT (20%)
See all variants from £499.99

Description unavailable

Feature Attributes

Product Type:
Bench Desking
Material:
MFC
Environment Support:
FSC Certified
Cable Port:
Scalloped Back Edge
Combined Depth:
800 mm
Style:
Side by Side
More attributes