Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
/
Office & School Furniture
/
Desks, Tables & Workstations
800 Square Table Maple
By Impulse
See all variants from
£219.99
Inc VAT (20%)
See all variants from
£219.99
Description unavailable
Feature Attributes
Shape:
Square Table
Depth:
800 mm
Height:
740 mm
Material:
MFC
Product Type:
Meeting Tables
Size:
800 mm
More attributes