Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
Acoustic Desk Partitions, Height 600mm, Light Grey
By EUROKRAFTbasic
Reset
Clear All
Overall Width
Select
See all variants from
£319.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£319.99
Description unavailable
Feature Attributes
Product Type:
Acoustic Desk Partitions
Supplied:
Flat Pack
Overall Depth:
18 mm
Overall Height:
600 mm
Panel Colour:
Light Grey
Panel Material:
PET Felt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome