Adjustable Height Work Tables


£2,399.99 Inc VAT (20%)

See all variants from £2,399.99


Description unavailable

Feature Attributes

Product Type:
Work Tables
Frame Colour:
Light Grey
Supplied:
Flat Pack
Worktop Depth:
900 mm
Panel Thickness:
30 mm
Frame Material:
Steel Powder Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome