B2B EXT Grey Oak Frames


£499.99 Inc VAT (20%)

See all variants from £499.99


Description unavailable

Feature Attributes

Product Type:
Bench Desking
Colour:
Oak
Material:
MFC
Number of People:
2
Top Colour:
Grey Oak
Style:
Extension Desk
More attributes