B2B HA Bench Desks Black Frame


£1,399.99 Inc VAT (20%)

See all variants from £1,399.99


Description unavailable

Feature Attributes

Frame Colour:
Black
Product Type:
Bench Desking
Material:
MFC
Environment Support:
FSC Certified
Style:
Back to Back
Cable Port:
Yes
More attributes