B2B HA Bench Desks White Frame


£1,399.99 Inc VAT (20%)

See all variants from £1,399.99


Description unavailable

Feature Attributes

Product Type:
Bench Desking
Material:
MFC
Frame Colour:
White
Cable Port:
Yes
Style:
Back to Back
Environment Support:
FSC Certified
More attributes