Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
Ball Unit Tables, Track Width 600mm
By GURA
See all variants from
£1,099.99
Inc VAT (20%)
See all variants from
£1,099.99
Description unavailable
Feature Attributes
Overall Width:
640 mm
Product Type:
Ball Unit Tables
Supplied:
Assembled
Overall Height:
70 mm
Track Width:
600 mm
Ball Diameter:
25.4 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome