Beech Desks


£499.99 Inc VAT (20%)

See all variants from £499.99


Description unavailable

Feature Attributes

Product Type:
Bench Desking
Material:
MFC
Colour:
Beech
Style:
Side by Side
Cable Port:
Scalloped Back Edge
Combined Depth:
800 mm
More attributes